Shop All Bulk Containers
Ship Shape
Blue Bulk Container, Plastic, 35 cu ft Volume Capacity
Mfr # P433-ROY
Zoro # G3497761
product price: $674.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 1,200 lb
- Material Plastic
- Overall Width 47 1/2 in
- Volume Capacity 35 cu ft
Product Information
- Brand Ship Shape
- MFR # P433-ROY
- Zoro # G3497761
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 47 1/2 in |
Overall Height | 40 1/4 in |
Overall Width | 47 1/2 in |
Inside Height | 39 in |
Bottom Inside Length | 42 in |
Inside Width | 42 in |
Bottom Inside Width | 42 in |
Overall LxWxH | 47 1/2 in x 47 1/2 in x 40 1/4 in |
Inside Length | 42 in |
Description
Bulk Container, Color Blue, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Overall Height 40 1/4 in, Overall Length 47 1/2 in, Overall Width 47 1/2 in, Stackable Yes, Stacking Capacity 240 lb, Volume Capacity 35 cu ft, Weight Capacity 1,200 lb, Collapsible No, Includes Lid Yes, Bottom Inside Length 42 in, Bottom Inside Width 42 in, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- AKRO-MILS Plastic Divider, Black, 2 PK (40280)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size (4UH98)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 27.5 cu ft Volume Capacity (P291-ROY)
- SHIP SHAPE White Bulk Container, Plastic, 32 cu ft Volume Capacity (P390-NAT)
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-NAT)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ORBIS Black Bulk Container Lid, Plastic (CHDR3230 Cover)
- Ship Shape Bulk Containers