Shop All Bulk Containers
Ship Shape
Blue Bulk Container, Plastic, 35 cu ft Volume Capacity
Mfr # P333-ROY
Zoro # G3497798
product price: $655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 800 lb
- Material Plastic
- Overall Width 45 in
- Volume Capacity 35 cu ft
Product Information
- Brand Ship Shape
- MFR # P333-ROY
- Zoro # G3497798
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 45 in |
Overall Height | 44 1/4 in |
Overall Width | 45 in |
Bottom Inside Width | 39 in |
Overall LxWxH | 45 in x 45 in x 44 1/4 in |
Inside Length | 39 in |
Inside Height | 43 in |
Inside Width | 39 in |
Bottom Inside Length | 39 in |
Description
Bulk Container, Color Blue, Container Wall Type Solid, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Overall Height 44 1/4 in, Overall Length 45 in, Overall Width 45 in, Stackable Yes, Stacking Capacity 240 lb, Volume Capacity 35 cu ft, Weight Capacity 800 lb, Collapsible No, Includes Lid Yes, Bottom Inside Length 39 in, Bottom Inside Width 39 in, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Ivory, 12 in L (SSB423IV)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- ZORO SELECT Mobile Table, 1800 lb., 37 in. L, 25 in. W (YM236U600)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 27.5 cu ft Volume Capacity (P291-ROY)
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-NAT)
- SHIP SHAPE White Bulk Container, Plastic, 32 cu ft Volume Capacity (P390-NAT)
- NASHVILLE WIRE Nashville Wire Folding Wire Container, 32x20x21, 1000 Lb. Capacity (GJR5)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- Ship Shape Bulk Containers