Shop All Bulk Containers
Ship Shape
Blue Bulk Container, Plastic, 27.5 cu ft Volume Capacity
Mfr # P291-ROY
Zoro # G3497825
product price: $564.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 700 lb
- Material Plastic
- Overall Width 45 in
- Volume Capacity 27.5 cu ft
Product Information
- Brand Ship Shape
- MFR # P291-ROY
- Zoro # G3497825
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 45 in |
Overall Height | 33 in |
Overall Width | 45 in |
Bottom Inside Width | 39 in |
Inside Width | 39 in |
Inside Height | 32 in |
Overall LxWxH | 45 in x 45 in x 33 in |
Bottom Inside Length | 39 in |
Inside Length | 39 in |
Description
Bulk Container, Color Blue, Container Wall Type Solid, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Overall Height 33 in, Overall Length 45 in, Overall Width 45 in, Stackable Yes, Stacking Capacity 240 lb, Volume Capacity 27.5 cu ft, Weight Capacity 700 lb, Collapsible No, Includes Lid Yes, Bottom Inside Length 39 in, Bottom Inside Width 39 in, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-10/20)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Black) (KTI75107)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- SHIP SHAPE White Bulk Container, Plastic, 32 cu ft Volume Capacity (P390-NAT)
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-NAT)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 7 cu ft Volume Capacity (4LMC3)
- ORBIS Blue Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity (906079)
- ORBIS Black Collapsible Bulk Container, Plastic, 42.6 cu ft Volume Capacity (HDR6548-34 BLACK)
- Ship Shape Bulk Containers