Shop All Stroboscopes
Shimpo
XenonLightStroboscope, 0.1 fpm, LED
Mfr # DT-735-KIT
Zoro # G511131030
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm)
- Phase Shift No Phase Shift
- Includes AC Power Adapter, Top and Bottom Handles
- Calibration Certificate Type Available Separately
- Maximum Flash Duration 30 usec
Product Information
- Brand Shimpo
- MFR # DT-735-KIT
- Zoro # G511131030
- Country of Origin China
- Category Stroboscopes
Details
Item | Xenon Light Stroboscope |
Resolution | 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm) |
Phase Shift | No Phase Shift |
Includes | AC Power Adapter, Top and Bottom Handles |
Calibration Certificate Type | Available Separately |
Maximum Flash Duration | 30 usec |
Minimum Flashes per Minute | 60 fpm |
Minimum Flash Duration | 10 usec |
Body Style | Full Size |
Maximum Flashes per Minute | 12,000 fpm |
Digital Display Screen Type | LED |
External Triggers | Input |
Description
Xenon Light Stroboscope, Includes AC Power Adapter, Top and Bottom Handles, Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 12,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 30 usec, Calibration Certificate Type Available Separately, Phase Shift No Phase Shift, Minimum Flash Duration 10 usec, External Triggers Input, Body Style Full Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LVBNA-30P Pressure Gauge, 0-30 PSI (LVBNA-30P)
- JONES STEPHENS Gas Test Gauge Assembly, 30 PSI (G64030)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-5100)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-011)
- Shimpo Stroboscopes