Shop All Force Gauge Accessories
Shimpo
Universal Adapter/Charger, 110/220 VAC
Mfr # FG-09V120UC
Zoro # G2884856
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- For Use With FG Series Force Gauges
- Compatible Product Type High Capacity Digital Force Gauges
- Product Type Replacement Power Adapter
Product Information
- Brand Shimpo
- MFR # FG-09V120UC
- Zoro # G2884856
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | Replacement Power Adapter |
Voltage | 240V AC |
For Use With | FG Series Force Gauges |
Compatible Product Type | High Capacity Digital Force Gauges |
Product Type | Replacement Power Adapter |
Description
Replacement Power Adapter, Product Type Replacement Power Adapter, Compatible with Manufacturer Model Number FGE-200HXY, FGE-500HXY, FGV-1000HXY, FGV-500HXY, Compatible Product Type High Capacity Digital Force Gauges, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wmr WLcd (MSXP-W12-PA-LCD)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- OTC Pressure Gage (518483)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Cord & Twine Grip, M10 Thread (FG-M10TWN500U)
- Shimpo Force Gauge Accessories