Shop All Tachometers
Shimpo
Tachometer, 6 to 99,999 rpm
Mfr # DT-205LR
Zoro # G5302123
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 5 digit LCD
- Working Distance 20 ft
- RPM Accuracy +/-0.006%
- Features Built-In Memory 10 Separate Readings, Laser Measures from Distances
- Noncontact RPM Range 6 to 99,999
Product Information
- Brand Shimpo
- MFR # DT-205LR
- Zoro # G5302123
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.8 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 20 ft, Minimum Non-Contact Distance 1 in, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.4 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (BC550R-0267)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- SHIMPO Tachometer, 0.16 to 6561 Speed FPM (PT-121)
- SHIMPO Tachometer, 0.5 to 19,999 RPM Range (PT-122)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A-S12)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A)
- REED INSTRUMENTS Reflective Tape for Tachometers (RT100)
- Shimpo Tachometers