Shop All Tachometers
Shimpo
Tachometer, 0.10 to 25,000 rpm
Mfr # DT-107A
Zoro # G5276241
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 5 Digit LED
- Speed (M/Min) 0.02 to 3810
- Features Built-In Memory 10 Separate Readings, Cast Aluminum Housing
- Standards CE
- Memory Last/Min/Max/10 user logged measurements, retained for 5 minutes
Product Information
- Brand Shimpo
- MFR # DT-107A
- Zoro # G5276241
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.05 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Alligator Clip, 716 in Jaw Opening, 22 to 14 AWG Wire, Vinyl Insulation, BlackRed (14-078)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- FLIR Battery Charger for Exx Series (T199425ACC)
- GENERAL TOOLS Digital Panel Mount, External, -58to158 (AQ150)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR-S12)
- SHIMPO Tachometer, Contct/Noncntct, 6 to 25000RPM (MT-200)
- SHIMPO Tachometer, Relay/Analog Out, 9-35 VDC (DT-501XD-CPT-FVC)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- SHIMPO Tachometer, 5 Digit LCD, NIST (DT-105A-12CBL)
- SHIMPO Tachometer, 5 Digit LED, NIST (DT-107A-12KMW)
- Shimpo Tachometers