Shop All Tachometers
Shimpo
Tachometer, 0.10 to 25,000 rpm
Mfr # DT-107A-S12
Zoro # G5302132
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 5 Digit LED
- Calibration Certificate NIST
- Includes (2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Funnel Adapter, Master Wheel (6 in cir.)
- Speed Accuracy +/-0.06% of Reading +/-1 Digit
- RPM Accuracy +/-0.006%
Product Information
- Brand Shimpo
- MFR # DT-107A-S12
- Zoro # G5302132
- Country of Origin Taiwan, Province of China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Description
Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.05 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- FLUKE Loop Calibrator (FLUKE-709)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Ink Color, PK5 (B9518CU)
- SHIMPO Tachometer, Contct/Noncntct, 6 to 25000RPM (MT-200)
- SHIMPO Tachometer, 5 Digit LCD, 1.6 ft. Distnce (PT-110)
- SHIMPO Tachometer, Relay/Analog Out, 9-35 VDC (DT-501XD-CPT-FVC)
- SHIMPO Panel Mount Tachometer, 100-240VAC (DT-501XA)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR-S12)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- Shimpo Tachometers