Shop All Stroboscopes
This Product is Discontinued
Shimpo
Stroboscope, LCD, ABS Plastic, 32 to 104F (Discontinued)
Mfr # ST-1000
Zoro # G5285366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashes per Minute 60 to 40,000
- RPM Range 60 to 40,000
- Resolution 0.1 fpm
- Display 5 Digit Backlit LCD
- Accuracy 0.05%
Product Information
- Brand Shimpo
- MFR # ST-1000
- Zoro # G5285366
- Country of Origin China
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Stroboscope |
Flashes per Minute | 60 to 40,000 |
RPM Range | 60 to 40,000 |
Resolution | 0.1 fpm |
Display | 5 Digit Backlit LCD |
Accuracy | 0.05% |
Flash Duration | Fixed. Adjusts by Rate |
Power Requirement | (4) AA Batteries |
Includes | (4) Batteries |
Digital Display Screen Type | LCD with Backlight |
Description
Stroboscope, Includes (4) Batteries, Resolution 0.1 fpm, Digital Display Screen Type LCD with Backlight, Accuracy 0.05 Percent, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.