Shop All Force Gauges
Shimpo
Standard Adapter Set, Alum, M6 Thread, PK6
Mfr # FG-M6ADP-AL
Zoro # G5548742
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Compatible Product Type Digital Force Gauges
- Product Type Adapter Set
Product Information
- Brand Shimpo
- MFR # FG-M6ADP-AL
- Zoro # G5548742
- UPC # 643765581867
- Country of Origin Japan
- Category Force Gauges
Details
Item | Adapter Set |
For Use With | FGE and FGV Series Force Gauges |
Compatible Product Type | Digital Force Gauges |
Product Type | Adapter Set |
Description
Adapter Set, Product Type Adapter Set, Compatible with Manufacturer Model Number FGE-0.5XY, FGE-100XY, FGE-10XY, FGE-1XY, FGE-20XY, FGE-2XY, FGE-50XY, FGE-5XY, Compatible Product Type Digital Force Gauges, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/4" Mount (101D-204D)
- SIMMONS Simmons 1306 Pressure Gauge, MPT, 2 in Dial, Steel Gauge Case (1306)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB117K)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Digital Force Gauge, 100 lb., 4 Digit LCD (FGE-100XY)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- TORBAL Digital Force Gauge, 1000lbf x 0.2lbf (FB5K)
- Shimpo Force Gauges