Shop All Force Gauge Accessories
Shimpo
RS-232 Interface Cable, FGV Series Gauges
Mfr # FGV-RS232
Zoro # G2867487
original price:
$118.09
8% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGV-XY Series Force Gauges
- Product Type Serial Output Cable
- Compatible Product Type High Capacity Digital Force Gauges
Product Information
- Brand Shimpo
- MFR # FGV-RS232
- Zoro # G2867487
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | Serial Output Cable |
For Use With | FGV-XY Series Force Gauges |
Product Type | Serial Output Cable |
Compatible Product Type | High Capacity Digital Force Gauges |
Description
Serial Output Cable, Product Type Serial Output Cable, Compatible with Manufacturer Model Number FGV-1000HXY, FGV-500HXY, Compatible Product Type High Capacity Digital Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- WESTWARD Refractometer, Handheld (1EFX8)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-08)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- SHIMPO Fine Point Grip, 8mm Wide, M4 Thread (FG-M4FPG8)
- SHIMPO Charger/Adapter for FG-7000/3000 Series (FG-7CHRG)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- Shimpo Force Gauge Accessories