Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 9-1/16" H, 2-1/16" W
Mfr # MF-PT50KG
Zoro # G6596298
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Flat Head Attachment, Chisel Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hook, Large Hook, Large V-Hook, Padded ERGO Accessories, Handle, NIST Certificate
- Capacity 50 kg
- Height 9 1/16 in
- Width 2 1/16 in
- Features Real Time Mode, Peak Hold Mode
Product Information
- Brand Shimpo
- MFR # MF-PT50KG
- Zoro # G6596298
- Country of Origin Japan
- Category Hot & Cold Therapy
Dimensions
Height | 9 1/16 in |
Width | 2 1/16 in |
Length | 2 3/8 in |
Details
Includes | Carrying Case, Flat Head Attachment, Chisel Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hook, Large Hook, Large V-Hook, Padded ERGO Accessories, Handle, NIST Certificate |
Capacity | 50 kg |
Features | Real Time Mode, Peak Hold Mode |
Item | Physical Therapy Kit |
Resolution | 0.25 kg |
Dial Graduation | 0.25 kg |
Display | 2 in Diameter Analog Dial |
Accuracy | +/-0.2% F.S |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 2 in Diameter Analog Dial, Length 2 3/8 in, Width 2 1/16 in, Height 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- BANANA BOAT Sport Performance Continuous Spray Sunscreen 6 oz (03178)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- DYNAREX Dynarex Hot Pack, 9inL x 5inW, Pack of 24 (4516)
- NORDIC ICE Refrigerant Gel Pack, 6 1/2 x 5 1/2 x 1in, 48PK (NI12)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- WARMIES Neck Wraps Black/Brown (CPW-TAWNY-1)
- Shimpo Hot & Cold Therapy