Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 8-7/16" H
Mfr # FGV-PT500
Zoro # G6596587
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 kg, 2500 N, 500 lb
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Height 8 7/16 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
- Width 2 1/4 in
Product Information
- Brand Shimpo
- MFR # FGV-PT500
- Zoro # G6596587
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 8 7/16 in |
Width | 2 1/4 in |
Length | 3 15/64 in |
Details
Item | Physical Therapy Kit |
Capacity | 250 kg, 2500 N, 500 lb |
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Display | 4 digit LCD |
Resolution | 0.1 kg, 0.1 lb, 1 N |
Temperature Range | 32 Degrees to 176 Degrees F |
Power Source | Rechargeable NiMH Battery |
Accuracy | +/-0.2% F.S |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 15/64 in, Width 2 1/4 in, Height 8 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST Scope Oral Rinse 50.7 fl. oz., PK4 (98446)
- BEACH MIST Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, PK1000 (BCH NO1/2)
- DUKAL Sterile Eye Pads, 50PK (841)
- FIRST AID ONLY First Aid Kit 50 Person (225-U)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- THERACARE Reusable Hot & Cold Gel Compress, 5 x 10, 1 per Box (24-915)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- Shimpo Therapy & Rehabilitation