Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 8-7/16" H, 2-1/4" W
Mfr # FGE-PT500
Zoro # G6596550
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 250 kg, 2500 N, 500 lb
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Height 8 7/16 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
- Width 2 1/4 in
Product Information
- Brand Shimpo
- MFR # FGE-PT500
- Zoro # G6596550
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 8 7/16 in |
Width | 2 1/4 in |
Length | 3 15/64 in |
Details
Capacity | 250 kg, 2500 N, 500 lb |
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Accuracy | +/-0.2% F.S |
Temperature Range | 32 Degrees to 176 Degrees F |
Power Source | Rechargeable NiMH Battery |
Item | Physical Therapy Kit |
Resolution | 0.01 kg, 0.1 lb |
Display | 4 digit LCD |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 15/64 in, Width 2 1/4 in, Height 8 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Compress, Cold, Reusable, Lrge (207517)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- DEALMED POVIDONE IODINE 10 SWAB 1'S (781021)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- DUKAL Heat Pack, 9"L x 6"W (7131M)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- FABRICATION ENTERPRISES ThermalSoft® Gel Hot and Cold Pack, Half Size 7.5" x 11" (11-1661-1)
- FIRST AID Instant Cold Compress, 4 in. x 5 in., 5PK (B5035)
- SOUND OASIS Sound Oasis HC-S002-01 Worlds Smallest Sound Machine for Sleep (HC-S002-01)
- Shimpo Hot & Cold Therapy