Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 5-13/16" H
Mfr # FGV-PT200
Zoro # G6596620
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Capacity 100 kg, 1000 N, 200 lb
- Height 5 13/16 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
- Width 1 1/2 in
Product Information
- Brand Shimpo
- MFR # FGV-PT200
- Zoro # G6596620
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 5 13/16 in |
Width | 1 1/2 in |
Length | 3 in |
Details
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Capacity | 100 kg, 1000 N, 200 lb |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Resolution | 0.1 kg, 0.1 lb, 1 N |
Temperature Range | 32 Degrees to 176 Degrees F |
Display | 4 digit LCD |
Item | Physical Therapy Kit |
Power Source | Rechargeable NiMH Battery |
Accuracy | +/-0.2% F.S |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 in, Width 1 1/2 in, Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- METHOD Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle (00362)
- PRINTRONIX Barcode Printer Ribbon, PK6 (107675007)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- PETER THOMAS ROTH Peter Thomas Roth 214123 1.6 oz Water Drench Hyaluronic Cloud Cream (214123)
- WARMIES Marshmallow Neck Wraps Brown/Gray (CPW-MARSH-B)
- HANDS ON Ice Packs, Small, 50PK (HA3548785)
- WARMIES Neck Wraps Black/Brown (CPW-TAWNY-1)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- Shimpo Hot & Cold Therapy