Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 5-13/16" H, 3" L
Mfr # FGE-PT100
Zoro # G6596438
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Capacity 100 lb, 50 kg, 500 N
- Height 5 13/16 in
- Width 3 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
Product Information
- Brand Shimpo
- MFR # FGE-PT100
- Zoro # G6596438
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 5 13/16 in |
Width | 3 in |
Length | 3 in |
Details
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Capacity | 100 lb, 50 kg, 500 N |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Resolution | 0.01 kg, 0.1 lb |
Power Source | Rechargeable NiMH Battery |
Temperature Range | 32 Degrees to 176 Degrees F |
Display | 4 digit LCD |
Accuracy | +/-0.2% F.S |
Item | Physical Therapy Kit |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 in, Width 3 in, Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- COLGATE Cello Toothbrush, PK144 (55501)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- CURAD Instant Cold Pack, 5 x 6, PK2, 2PK (CUR961R)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- Shimpo Hot & Cold Therapy