Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 3" L, 4 Digit LCD
Mfr # FGV-PT100
Zoro # G6596648
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Capacity 100 lb, 50 kg, 500 N
- Height 5 13/16 in
- Width 1 1/2 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
Product Information
- Brand Shimpo
- MFR # FGV-PT100
- Zoro # G6596648
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 5 13/16 in |
Width | 1 1/2 in |
Length | 3 in |
Details
Item | Physical Therapy Kit |
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Capacity | 100 lb, 50 kg, 500 N |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Power Source | Rechargeable NiMH Battery |
Temperature Range | 32 Degrees to 176 Degrees F |
Accuracy | +/-0.2% F.S |
Resolution | 0.01 kg, 0.1 lb, 0.1 N |
Display | 4 digit LCD |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 in, Width 1 1/2 in, Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST Lever Handle Lock Wht (HS289)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- ALLEGRO INDUSTRIES Allegro Industries 9901-09R Lens Retainer with Screw & Nut (9901-09R)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1062-12 11 in. English Ice Bag - Pack of 12 (11-1062-12)
- SUNBEAM Ultra Heat Heating Pad (2102223)
- Shimpo Hot & Cold Therapy