Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Range 20 lb
Mfr # MF-20
Zoro # G0058073
original price:
$440.49
8% off
new price: $405.00
/ea
Free Shipping & Returns
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 20 lb
- Accuracy +/-0.2% FS
- Measuring Units lb
- Display Analog
- Function Peak Hold
Product Information
- Brand Shimpo
- MFR # MF-20
- Zoro # G0058073
- Country of Origin Japan
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Details
Range | 20 lb |
Accuracy | +/-0.2% FS |
Measuring Units | lb |
Display | Analog |
Function | Peak Hold |
Item | Mechanical Force Gauge |
Power Source | Battery |
Includes | Carrying Case, Large Hook and Large V-Hook |
Measurement Modes | Peak mode, Real time |
Dial Graduation | 0.1 lb |
Display Type | Analog |
Batteries Included | No |
Maximum Force Measured | 20 lbf |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Force Accuracy | +/-0.2% FS |
Digital Display Screen Type | No Display |
Battery Run Time | 100 hr |
Analog Display Graduation | 0.1 |
Description
Mechanical Force Gauge, Maximum Force Measured 20 lbf, Force Accuracy +/-0.2 Percent FS, Measuring Units lb, Display Type Analog, Analog Display Graduation 0.1, Includes Carrying Case, Large Hook and Large V-Hook, Digital Display Screen Type No Display, Auto Power Off -, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Power Source Battery, Batteries Included No, Battery Run Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, -10 (08008-01)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- SHIMPO Digital Torque Meter, Range 4.425 lb-in (TNP-0.5)
- SHIMPO Handle for MF Series Force Gauges (MFP-HANDLE)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7007)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- TORBAL Digital Force Gauge, 40lbf x 0.01lbf (FB200)
- Shimpo Force Gauges