Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Analog, 20N
Mfr # MFD-02
Zoro # G0383839
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 20N
- Accuracy +/-1% FS
- Measuring Units kg, lb
- Display Analog
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Shimpo
- MFR # MFD-02
- Zoro # G0383839
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 20N |
Accuracy | +/-1% FS |
Measuring Units | kg, lb |
Display | Analog |
Resolution | 0.08N |
Measurement Modes | Real Time, Peak Mode |
Item | Mechanical Force Gauge |
Includes | Carrying Case, Mounting Screws |
Analog Display Graduation | 0.02 |
Force Resolution | 0.02 lb |
Digital Display Screen Type | No Display |
Minimum Force Measured | 0.02 lbf |
Maximum Force Measured | 4.5 lbf |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Display Type | Analog |
Force Accuracy | +/-1% FS |
Description
Mechanical Force Gauge, Maximum Force Measured 4.5 lbf, Minimum Force Measured 0.02 lbf, Force Resolution 0.02 lb, Force Accuracy +/-1 Percent FS, Measuring Units kg, lb, Display Type Analog, Analog Display Graduation 0.02, Includes Carrying Case, Mounting Screws, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Circular Chart Recorders (TH8-10*N300)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- FOXBORO 0-3000Psi 12.5-42V-Dc Gage Pressure Transmitter (IGP10-T20E1C-K1)
- SHIMPO Standard Adapter Set, Alum, M6 Thread, PK6 (FG-M6ADP-AL)
- SHIMPO Thread Adapter, M4 to 10/32 UNF (FG-M4TJ10)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- SHIMPO Aluminum Notched Head, M6 Thread (FG-M6GV-AL)
- SHIMPO Aluminum Large Hook, 20 lb Cap, M6 thread (FG-M6HKL-AL)
- Shimpo Force Gauges