Shop All Force Gauges
Shimpo
Maximum Pin Grip, 1mm, M6 Thread
Mfr # FG-M6PIN1
Zoro # G5505911
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Compatible Product Type Force Gauges
- Product Type Small Pin Grip
- Overall Width 1/10 in
- Overall Length 1 9/10 in
Product Information
- Brand Shimpo
- MFR # FG-M6PIN1
- Zoro # G5505911
- Country of Origin Japan
- Category Force Gauges
Dimensions
Overall Width | 1/10 in |
Overall Length | 1 9/10 in |
Details
For Use With | FGE and FGV Series Force Gauges |
Item | Small Pin Grip |
Compatible Product Type | Force Gauges |
Product Type | Small Pin Grip |
Description
Small Pin Grip, Product Type Small Pin Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 9/10 in, Overall Width 1/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Magnehelic Gauge Panel Mounting Flange (A-286)
- ARO Center Body (95970)
- MITUTOYO Tachometer, 1 to 25,000 rpm (982-551)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Standard Adapter Set, Alum, M6 Thread, PK6 (FG-M6ADP-AL)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- Shimpo Force Gauges