Shop All Force Gauge Accessories
Shimpo
Hook, M4 Thread
Mfr # FG-M4HK
Zoro # G2302833
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Compatible Product Type Digital Force Gauges
- Product Type Hook Adapter
- Overall Length 1 in
Product Information
- Brand Shimpo
- MFR # FG-M4HK
- Zoro # G2302833
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 1 in |
Details
Item | Hook Adapter |
For Use With | FGE and FGV Series Force Gauges |
Compatible Product Type | Digital Force Gauges |
Product Type | Hook Adapter |
Description
Hook Adapter, Product Type Hook Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 3 1/2" Chrome Dial Gauge 1/4" Bottom Mount 0-100 PSI (GB17100)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-250-bar/psi-G1/4)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser (INF165C)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Aluminum Extension Rod, M6 Thread (FG-M6RD-AL)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Wire Clamp Fixture, 112 lb. Capacity (FG-M6WCF5U)
- Shimpo Force Gauge Accessories