Shop All Force Gauges
Shimpo
Hook, M10 Thread
Mfr # FG-M10HK
Zoro # G5679606
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Compatible Product Type High Capacity Digital Force Gauges
- Product Type Hook Adapter
Product Information
- Brand Shimpo
- MFR # FG-M10HK
- Zoro # G5679606
- Country of Origin Japan
- Category Force Gauges
Details
Item | Hook Adapter |
For Use With | FGE and FGV Series Force Gauges |
Compatible Product Type | High Capacity Digital Force Gauges |
Product Type | Hook Adapter |
Description
Hook Adapter, Product Type Hook Adapter, Compatible with Manufacturer Model Number FGE-500HXY, FGE-PT500, NIST-FG-HX, Compatible Product Type High Capacity Digital Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG7)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- SHIMPO Aluminum Large Hook, 20 lb Cap, M6 thread (FG-M6HKL-AL)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- Shimpo Force Gauges