Shop All Force Gauge Accessories
Shimpo
Fork Hook, M6 Thread
Mfr # FG-M6FKL
Zoro # G2162212
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Product Type V-Hook Adapter
- Compatible Product Type Mechanical Force Gauges
Product Information
- Brand Shimpo
- MFR # FG-M6FKL
- Zoro # G2162212
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | V-Hook Adapter |
For Use With | FGE and FGV Series Force Gauges |
Product Type | V-Hook Adapter |
Compatible Product Type | Mechanical Force Gauges |
Description
V-Hook Adapter, Product Type V-Hook Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- SHIMPO Film Grip, 50mm Wide, M6 Thread (FG-M6FLM50U)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Aluminum Hook, M6 Thread (FG-M6HK-AL)
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- Shimpo Force Gauge Accessories