Shop All Force Gauges
Shimpo
Force Gauge, LCD, Aluminum, 14 to 104F
Mfr # FG-7007
Zoro # G5257122
product price: $585.00
/ea
Free Shipping & Returns
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 44 lbf
- Accuracy +/-0.2% FS
- Measuring Units gf, kgf, lbf, mN, N, ozf
- Display Dot Matrix LCD
- Memory 1000 Points
Product Information
- Brand Shimpo
- MFR # FG-7007
- Zoro # G5257122
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Digital Force Gauge, Maximum Force Measured 44 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.005 Kgf, 0.01 lbf, 0.05 N, 0.1 ozf, 5 gf, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 30 psi (L25-SSL-30)
- SHIMPO Digital Force Gauge, 1 lb., 4 Digit LCD (FGE-1XY)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SHIMPO Handle for MF Series Force Gauges (MFP-HANDLE)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- SHIMPO Force Gauge, S-Beam Load Cell, 2250 lb. (FG-7000L-S-10)
- Shimpo Force Gauges