Shop All Force Gauge Accessories
Shimpo
Film Grip, 50mm Wide, M6 Thread
Mfr # FG-M6FLM50U
Zoro # G2651336
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Compatible Product Type Force Gauges
- Overall Width 2 in
- Overall Length 2 3/5 in
- Product Type Film Grip
Product Information
- Brand Shimpo
- MFR # FG-M6FLM50U
- Zoro # G2651336
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Width | 2 in |
Overall Length | 2 3/5 in |
Overall Height | 13 1/2 in |
Details
Item | Film Grip |
For Use With | FGE and FGV Series Force Gauges |
Compatible Product Type | Force Gauges |
Product Type | Film Grip |
Description
Film Grip, Product Type Film Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 2 3/5 in, Overall Width 2 in, Overall Height 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-180)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- SPEEDAIRE Pressure Gauge. For 787U82., Speedaire (F5013700710)
- SHIMPO Wire Clamp Fixture, 112 lb. Capacity (FG-M6WCF5U)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Charger/Adapter for FG-7000/3000 Series (FG-7CHRG)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Aluminum Hook, M6 Thread (FG-M6HK-AL)
- SHIMPO Tape Grip, M6 Thread (FG-M6TAP30U)
- Shimpo Force Gauge Accessories