Shop All Force Gauge Accessories
Shimpo
Extension Rod, M4 Thread
Mfr # FG-M4RD
Zoro # G1408346
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Overall Length 3 2/5 in
- Compatible Product Type Digital Force Gauges
- Product Type Extension Rod Adapter
Product Information
- Brand Shimpo
- MFR # FG-M4RD
- Zoro # G1408346
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 3 2/5 in |
Details
Item | Extension Rod Adapter |
For Use With | FGE and FGV Series Force Gauges |
Compatible Product Type | Digital Force Gauges |
Product Type | Extension Rod Adapter |
Description
Extension Rod Adapter, Product Type Extension Rod Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Overall Length 3 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- WESTWARD Circuit Tester, 6/12/24V (1EKN8)
- EXTECH LED Light Meter (LT40)
- GNB INDUSTRIAL 30-120F Other Thermometer (Z03-043529-002)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- SHIMPO RS-232 Interface Cable, FGV Series Gauges (FGV-RS232)
- SHIMPO Fabric Grip, M10 Thread (FG-M10FAB80U)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Aluminum Hook, M6 Thread (FG-M6HK-AL)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- Shimpo Force Gauge Accessories