Shop All Force Gauges
Shimpo
Digital Force Gauge, Range 5 lb, USB
Mfr # FGV-5XY
Zoro # G0057531
product price: $715.50
/ea
Free Shipping & Returns
$715.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 2 kg, 20 N, 5 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Product Information
- Brand Shimpo
- MFR # FGV-5XY
- Zoro # G0057531
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 5 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 Kg, 0.001 lb, 0.01 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 200#)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-311D)
- SHIMPO Wedge Grip, M6 Thread (FG-M6WDG50U)
- SHIMPO Mechanical Force Gauge, Analog, 98N (MFD-04)
- SHIMPO Mechanical Force Gauge, Range 20 lb (MF-20)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- Shimpo Force Gauges