Shop All Force Gauges
Shimpo
Digital Force Gauge, Range 1000 lb., USB
Mfr # FGV-1000HXY
Zoro # G5267656
original price:
$1,559.99
2% off
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1,000 lb., 4448 N, 453.6kg
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Product Information
- Brand Shimpo
- MFR # FGV-1000HXY
- Zoro # G5267656
- Country of Origin Japan
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 1,000 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Includes (2) Handles, AC Adapter, Carrying Case, Metric to Inch Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface RS-232, USB, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Red (DPGA-12)
- INFICON Refrigerant Leak Detector (705-202-G1)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 36" (62-036-1M)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0010)
- SHIMPO Handle for MF Series Force Gauges (MFP-HANDLE)
- SHIMPO Digital Torque Meter, Range 4.425 lb-in (TNP-0.5)
- SHIMPO Wedge Grip, M6 Thread (FG-M6WDG50U)
- SHIMPO Mechanical Force Gauge, Analog, 98N (MFD-04)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- SHIMPO Motorized Test Stand, High Speed (FGS-100EH)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- Shimpo Force Gauges