Shop All Force Gauges
Shimpo
Digital Force Gauge, Range 100 lb, USB
Mfr # FGV-100XY
Zoro # G0057574
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 100 lb, 50 kg, 500 N
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Product Information
- Brand Shimpo
- MFR # FGV-100XY
- Zoro # G0057574
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 100 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.01 Kg, 0.1 lb, 0.1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Repair Kit with Aluminum Nut, Type H (HALN-KIT)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 3000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA6)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- SHIMPO Standard Adapter Set, Alum, M6 Thread, PK6 (FG-M6ADP-AL)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- SHIMPO Wedge Grip, M6 Thread (FG-M6WDG50U)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- Shimpo Force Gauges