Shop All Force Gauges
Shimpo
Digital Force Gauge, 200 lb., 4 Digit LCD
Mfr # FGE-200XY
Zoro # G0083487
original price:
$806.85
4% off
new price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 200 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Measurement Modes Peak Mode, Real Time Track Mode
Product Information
- Brand Shimpo
- MFR # FGE-200XY
- Zoro # G0083487
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 200 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404C)
- EXTECH Pressure Meter/Datalogger (SDL700)
- OAKTON Dual-Channel Meter (35660-30)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- SHIMPO Digital Force Gauge, Range 10 lb, USB (FGV-10XY)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- SHIMPO Thread Adapter, M4 to 10/32 UNF (FG-M4TJ10)
- Shimpo Force Gauges