Shop All Force Gauges
Shimpo
Digital Force Gauge, 20 lb., 4 Digit LCD
Mfr # FGE-20XY
Zoro # G0083511
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 20 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Auto Power Off Yes
Product Information
- Brand Shimpo
- MFR # FGE-20XY
- Zoro # G0083511
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 20 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.01 Kg, 0.01 lb, 0.1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- PIC GAUGES Gauge, 4", 0-160psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404F)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254F)
- SHIMPO Digital Torque Meter, Range 4.425 lb-in (TNP-0.5)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- Shimpo Force Gauges