Shop All Force Gauge Accessories
Shimpo
Cord & Twine Grip, M10 Thread
Mfr # FG-M10TWN500U
Zoro # G1068426
product price: $292.50
/ea
Free Shipping & Returns
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Product Type Cord and Twine Grip
- Overall Width 19 2/5 in
- Overall Height 3 9/10 in
- Compatible Product Type Force Gauges
Product Information
- Brand Shimpo
- MFR # FG-M10TWN500U
- Zoro # G1068426
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Width | 19 2/5 in |
Overall Height | 3 9/10 in |
Overall Length | 2 3/5 in |
Details
Item | Cord and Twine Grip |
For Use With | FGE and FGV Series Force Gauges |
Product Type | Cord and Twine Grip |
Compatible Product Type | Force Gauges |
Description
Cord and Twine Grip, Product Type Cord and Twine Grip, Compatible with Manufacturer Model Number FGE Series, FGV, Compatible Product Type Force Gauges, Overall Length 2 3/5 in, Overall Width 19 2/5 in, Overall Height 3 9/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger, Power Supply (T199128)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Black (6244-48-0)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208O)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- SHIMPO Aluminum Hook, M6 Thread (FG-M6HK-AL)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO M4 Standard Adapter Set, PK6 (FG-M4ADP)
- SHIMPO Fabric Grip, M10 Thread (FG-M10FAB80U)
- Shimpo Force Gauge Accessories