Shop All Stroboscope and Tachometer Accessories
Shimpo
Cone Adapter, 1/2 In
Mfr # CONE
Zoro # G5302105
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/2 in
- For Use With DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12
- Height (In.) 1/2 in
- Width (In.) 1/2 in
- Includes Rubber Tip
Product Information
- Brand Shimpo
- MFR # CONE
- Zoro # G5302105
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 1 1/2 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 3/4 in |
Details
Item | Cone Tip Adapter |
For Use With | DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12 |
Includes | Rubber Tip |
Product Type | Cone Tip Adapter |
Compatible Product Type | Handheld Tachometer |
Description
Cone Tip Adapter, Product Type Cone Tip Adapter, Compatible Product Type Handheld Tachometer, Compatible with Manufacturer Model Number DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12, DT-2100, MT-100, MT-200, Overall Height 1/2 in, Overall Length 3/4 in, Overall Width 1/2 in, Includes Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- SHIMPO Carrying Case for DT-311A and DT-315A (CARRYING-CASE)
- SHIMPO Cone Tip for PT-120 Tachometer, 1/2" dia. (CONE-PT-1/2)
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- Shimpo Stroboscope and Tachometer Accessories