Shop All Force Gauges
Shimpo
Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4
Mfr # TNP-TP30
Zoro # G0854777
original price:
$162.39
23% off
new price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLG4 to 4TLG7 Digital Torque Meters
- Overall Height 1 1/5 in
- Product Type Replacement Pegs
- Compatible Product Type Digital Cap Torque Tester
Product Information
- Brand Shimpo
- MFR # TNP-TP30
- Zoro # G0854777
- Country of Origin Japan
- Category Force Gauges
Dimensions
Overall Height | 1 1/5 in |
Details
For Use With | 4TLG4 to 4TLG7 Digital Torque Meters |
Item | Replacement Pegs |
Product Type | Replacement Pegs |
Compatible Product Type | Digital Cap Torque Tester |
Description
Replacement Pegs, Product Type Replacement Pegs, Compatible with Manufacturer Model Number TNP-0.5, TNP-10, TNP-2, TNP-5, Compatible Product Type Digital Cap Torque Tester, Overall Height 1 1/5 in, Voltage -, Compatible with Grainger Part Number 4TLG4, 4TLG7, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- SHIMPO Digital Torque Meter, Range 4.425 lb-in (TNP-0.5)
- SHIMPO Mechanical Force Gauge, Range 20 lb (MF-20)
- SHIMPO Force Gauge, S-Beam Load Cell, 4500 lb. (FG-7000L-S-20)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- SHIMPO Thread Adapter, M4 to 10/32 UNF (FG-M4TJ10)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- Shimpo Force Gauges