Shop All Force Gauges
Shimpo
Aluminum Notched Head, M6 Thread
Mfr # FG-M6GV-AL
Zoro # G5699382
product price: $13.50
/ea
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Product Type Notched Head Adapter
- Compatible Product Type Mechanical Force Gauges
Product Information
- Brand Shimpo
- MFR # FG-M6GV-AL
- Zoro # G5699382
- Country of Origin Japan
- Category Force Gauges
Details
For Use With | FGE and FGV Series Force Gauges |
Item | Notched Head Adapter |
Product Type | Notched Head Adapter |
Compatible Product Type | Mechanical Force Gauges |
Description
Notched Head Adapter, Product Type Notched Head Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/200 psi, 1/2"LM, 316SS (4001-2LG-GF)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray (302074SD02L300BL)
- DAVIS INSTRUMENTS Vantage Vue Wireless Integrated Sensor Suite (6357)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- Shimpo Force Gauges