Shop All Boat Motors & Parts
Shields
Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2'
Mfr # 116-250-3000-24
Zoro # G704842385
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shields
- MFR # 116-250-3000-24
- Zoro # G704842385
- Country of Origin Turkey
- Category Boat Motors & Parts
Description
Use for engine intake and wet exhaust connections where bends or long lengths are required. Also good for bilge pump intake/discharge, scupper lines, toilet intake/discharge, and holding tank vent and pump out. Black synthetic rubber tube and cover, reinforced with wire helix imbedded between plies of HD synthetic cord. Resistant to: exhaust fumes, ozone, mild chemicals, antifreeze, salt water, abrasion and odor permeation. Temperature range: -20° F to 200° F continuous, +250° F intermittent. Meets SAE J2006 Type R2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Bbb, 1876184 Starter (187-6184 STARTER)
- PARKER SLEEVE (60AB-8)
- BUYERS PRODUCTS 42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter (FFD625SS)
- THRIVE 200 Hydraulic Oil ISO 46 55 Gal Drum (455162)
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose, White (116-400-3003-1)
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4" x 2' (116-250-4000-24)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 25' (116-368-0565)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 10' (116-368-0383)
- SHIELDS 200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft. (116-200-4000-24)
- SHIELDS flex 2 Water Exhaust Series 250 Hose with Wire, 12-1/2' (116-250-1144)
- PANTHER PRODUCTS Panther Marine Outboard Motor Bracket - Stainless Steel - Fixed 15HP (55-0024)
- Shields Boat Motors & Parts