Shop All Boat Motors & Parts
Shields
3370383 Silverado 4000 Type B1-15 Outboard Fuel Line, 3/8" x 10'
Mfr # 116-337-0383
Zoro # G604842416
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shields
- MFR # 116-337-0383
- Zoro # G604842416
- Country of Origin United States
- Category Boat Motors & Parts
Description
Silverado 4000 Outboard Fuel Line is resistant to ethanol blended fuels. This hose is EPA and CARB compliant. THV barrier layer to prevent permeation, polyester reinforcement for strength and a weather and UV resistant CPE cover. The gray color keeps hose cooler and helps prevent vapor lock. This hose is for above deck primer bulb applications, and is not fire retardant. Meets SAE J1527 Type B1-15.WARNING - Special care should be taken when coupling Shields series 331, 337 and 368 EPA approved barrier fuel hoses. Always use a lubricant when inserting a fitting. Oil based or other lubricants designed for rubber or plastic assembly should be used. Silicone is not recommended as it may cause coupling retention issues. Over-sized fittings should not be used. The fitting should slide into the hose with minimum, but some, resistance. Using fittings with oversized barbs may result in damage to the barrier layer. Sierra recommends the use of Oetiker stepless ear clamps or worm drive clamps to attach the fuel hose. Do not use wire ties or spring tension clamps. Over-tightening a worm drive clamp may result in damage to the inner layer and cause fuel to get in between the layers. This will cause the layers to separate and block the flow of fuel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- KEN-TOOL Stow N Go Folding 4-Way (35636)
- CAMCO WATER TANK FILLER WITH SHUTOFF VALVE, LLC (40003)
- ABRAMS 4" Heavy Duty Series 9 LED 27W 2160LM LED Work Light - Spot (HDS-27S)
- SHIELDS flex 2 Water Exhaust Series 250 Hose with Wire, 12-1/2' (116-250-1144)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 50' (116-368-0386)
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4' (116-250-3120-48)
- SHIELDS Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2' (116-250-3000-24)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 10' (116-368-0383)
- SHIELDS Shields Marine Bilgeflex Series 120 Flexible Hose | Black (116-120-1186B)
- MINN KOTA Ulterra QUEST 90/115 Trolling Motor w/Wireless Remote, MEGA Down/Side Imaging, 24 (1358502)
- Shields Boat Motors & Parts