Shop All Boat Motors & Parts
Shields
200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft.
Mfr # 116-200-4000-24
Zoro # G205728485
original price:
$62.15
5% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shields
- MFR # 116-200-4000-24
- Zoro # G205728485
- UPC # 808282316808
- Country of Origin Turkey
- Category Boat Motors & Parts
Description
Shields Marine Exhaust/Water Hose is reinforced with 2 or 4 plies of synthetic cord and is made of black, heavy-walled synthetic rubber. Primarily used for straight connections in wet exhaust systems and engine water circulation lines. Resistant to engine heat, exhaust fumes, ozone, mild chemicals, antifreeze and saltwater and has double the ozone resistance required by SAEJ2006. Temperature ranges from -20- Degree F- +200- Degree F continuous, +250- Degree F intermittent. The hose meets SAE J2006 Type R1 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Airbag Kit, 32.0 tons (12109K)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- TYC Turn Signal / Parking Light Assembly, 12-1540-01-9 (12-1540-01-9)
- SUPERJOCK Deadman Switch With Mounting Bracket (SU2601167)
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose, White (116-400-3003-1)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 10' (116-368-0383)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 50' (116-368-0386)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 25' (116-368-0565)
- SHIELDS Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2' (116-250-3000-24)
- SHIELDS 3370383 Silverado 4000 Type B1-15 Outboard Fuel Line, 3/8" x 10' (116-337-0383)
- SHIELDS Type A2 Fire Acol Series 369 Fuel Vent Hose, 50# Working Pressure, 10' (116-369-0583)
- Shields Boat Motors & Parts