Shop All Floor Signs
Shieldmark
Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36
Mfr # STP36
Zoro # G4071164
original price:
$95.95
22% off
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 36 in
- Height 36 in
- Sign Shape Octagon
Product Information
- Brand Shieldmark
- MFR # STP36
- Zoro # G4071164
- UPC # 815035010623
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 36 in |
Height | 36 in |
Diameter | 36 in |
Depth | 36 in |
Description
Floor Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stop, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Handi Klip(R) Clip, Black, Blank (41000BK)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99948 (FD-2-C-16-6PK-99948)
- MIGHTY LINE Keep Clear Triangle Floor Sign, Floor Ma, KEEPCLEARTRIANGLE16 (KEEPCLEARTRIANGLE16)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- MARSH SHIPPING SUPPLY CO Marsh® Manual Stencil Machine For 1/2" Characters (H)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, 2-C-16-6PK-99906 (FD-2-C-16-6PK-99906)
- Shieldmark Floor Signs