Shop All Shears, Pruners & Loppers
Sherrill Inc.
Silky Pocketboy Folding Saw, 130MM, Medium Teeth
Mfr # 340-13
Zoro # G504926421
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sherrill Inc.
- MFR # 340-13
- Zoro # G504926421
- UPC # 4903585340133
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Description
compact lightweight folding saw with 5-inch blade that will take up very little room in your pocket or backpack. Nicknamed as "little giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary silky mirai-me (smooth cutting) technology the teeth of the future!! the precision-ground, razor sharp blade provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in japan. pocketboy is available in two blade lengths: 5-inch (130 mm) and 6-3/4-inch (170 mm). The blades are interchangeable within the same blade length. Every blade length is available in four teeth sizes/configurations (tpi teeth per inch): 7 tpi large/coarse (pruning, green wood), 8.5 tpi medium (soft wood), 17 tpi fine (hard wood, bamboo), and 22 tpi extra fine (dry hard wood). Each pocketboy has a color-coded handle associated with the teeth configuration: red large teeth, black medium teeth, yellow fine teeth, and purple extra fine teeth. technical features 5-inch (130 mm) blade length 8.5 teeth per inch (10 teeth per 30 mm) teeth configuration 0.35 pounds (160 grams) operating weight; 0.5 pounds (220 grams) weight with carrying case clear plastic flip-lock carrying case with belt clip is included product applications include pruning & trimming, lawn &
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 1 oz 144 pk (709-PN)
- ZORO APPROVED SUPPLIER Hayward Super Star Clear C900 AntiMicrobial Pool Filter Compatible Cartridge PA90-M/C8409AM/FC-1292M (WP.HAY1292M)
- MTD Guard/Blade Asm (841-032093S)
- SHERRILL INC. Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth (356-36)
- SHERRILL INC. Silky Bigboy Folding Saw, 360MM, Large Teeth (354-36)
- SHERRILL INC. Silky New F-180 Folding Saw, 180MM, Large Teeth (143-18)
- SURTEK Two-hand tubular hedge shears 12" (130226)
- FISKARS Stainless Steel Bypass Pruners (392750-1010)
- GARDENCARE Professional Vine & Light Tree Lopper 1.25 in. Cut (GA879491)
- CORONA TOOLS Plastic Scabbard, 14" (AC 7400)
- Sherrill Inc. Shears, Pruners & Loppers