Shop All Stem Casters
Shepherd Caster
75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb
Mfr # PUT75741BK
Zoro # G7812490
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 3-1/4 in
- Load Rating 165 lb
Product Information
- Brand Shepherd Caster
- MFR # PUT75741BK
- Zoro # G7812490
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 3-1/4 in |
Stem Length | 1 in |
Thread Size | 13UNC |
Stem Dia. | 1/2 in |
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Caster Stem Size | 1/2"-13 x 1 in |
Description
Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., Nylon Wheel/Tread Material, 3 1/4 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE End Cap Kit, PK4 (PK210A)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-PHR-2-R420-2)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50223BK)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60637BK-B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50748ZN-TPUB)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- Shepherd Caster Casters