Shop All Stem Casters
Shepherd Caster
60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PSF60223GR-B
Zoro # G7808844
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-5/8 in
- Load Rating 100 lb
Product Information
- Brand Shepherd Caster
- MFR # PSF60223GR-B
- Zoro # G7808844
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-5/8 in |
Stem Length | 7/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Wheel Dia. | 2 3/8 in |
Overall Height | 3-1/2 in |
Stem Dia. | 7/16 in |
Description
Friction-Ring Stem Caster, Swivel Caster with Brake, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., Thermoplastic Elastomer Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- US CARGO CONTROL Corner Protector - Blue (CPP24BLUE)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2802NFX10)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-3E)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75637GR)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30748ZN-NOMB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG))
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK)B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG))
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- Shepherd Caster Casters