Shop All Plate Casters
Shepherd Caster
50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb
Mfr # PSF50101GR-B
Zoro # G7807828
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 75 lb
- Number of Wheels 2
- Wheel Dia. 2 in
- Wheel Width NONE
Product Information
- Brand Shepherd Caster
- MFR # PSF50101GR-B
- Zoro # G7807828
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | NONE |
Swivel Radius | 2 3/8 in |
Mounting Height | 2-3/8 in |
Mounting Bolt Dia. | 3/16 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Description
Swivel, Swivel Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel/Tread Material Thermoplastic Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Contact Brake, Tread Shape Twin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set w, PK4 (HD6650-01-PCI-TLB-V-S3)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30120ZN-TPR33(GG))
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb (PSQ30119ZN-3H)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40273ZN-TPUB)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2)
- Shepherd Caster Plate Casters