Shop All Stem Casters
Shepherd Caster
5" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 130 lb
Mfr # PRE50273ZN-3R
Zoro # G7807995
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Band
- Tread Shape Standard
- Wheel Width 15/16 in
- Mounting Height 5-3/4 in
- Load Rating 130 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE50273ZN-3R
- Zoro # G7807995
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Mounting Height | 5-3/4 in |
Stem Length | 1-3/8 in |
Overall Height | 7-1/8 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 5 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 130 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 6 (EHTBGV12X6)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-3RB)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50223BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20507ZN-TPUB)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50748ZN-DMT32(GG))
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- Shepherd Caster Stem Casters