Shop All Stem Casters
Shepherd Caster
5" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb
Mfr # PRE50748ZN-3EB
Zoro # G7809587
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 15/16 in
- Mounting Height 5-3/4 in
- Load Rating 150 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE50748ZN-3EB
- Zoro # G7809587
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Mounting Height | 5-3/4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Overall Height | 7-1/4 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Wheel Dia. | 5 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Polyolefin Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60637BK-B)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50273ZN-TPUB)
- CASTERHQ 8"x2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintena (C47CS820DUA63MDW-03)
- Shepherd Caster Stem Casters