Shop All Stem Casters
Shepherd Caster
5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # PRE50748ZN-3E
Zoro # G7808010
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 15/16 in
- Mounting Height 5-3/4 in
- Load Rating 150 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE50748ZN-3E
- Zoro # G7808010
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 15/16 in |
Mounting Height | 5-3/4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Overall Height | 7-1/4 in |
Wheel Dia. | 5 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Polyolefin Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2"" Rigid Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9RC4-PH1)
- SERVICE CASTER 35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-58212-2-TLB-2)
- RUBBERMAID COMMERCIAL Tilt Truck, Rectangular, 1000 lb., Black (RCP 1013 BLA)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-TPU)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30748ZN-NOM)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- Shepherd Caster Casters