Shop All Plate Casters
Shepherd Caster
5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb
Mfr # PRI50120ZN-3E
Zoro # G7811179
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 150 lb
- Wheel Dia. 5 in
- Wheel Width 15/16 in
- Wheel/Tread Material Polyolefin
Product Information
- Brand Shepherd Caster
- MFR # PRI50120ZN-3E
- Zoro # G7811179
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 15/16 in |
Mounting Height | 5-7/8 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 5/16 in |
Hub Length | 1 5/32 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 15/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 3/4 Ton (LSB07510)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- DAYTON Chain (MH2MPT302G)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 10PK (TS-31-10)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30120ZN-3E)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30120ZN-NOM)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate V Groove Semi Steel Rigid Caster with Ball Bearing (SCC-35R520-VGB)
- Shepherd Caster Plate Casters