Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 125 lb
Mfr # PRE40273ZN-3R
Zoro # G7808029
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 125 lb
- Number of Wheels 1
- Overall Height 4 3/4 in
- Wheel Dia. 4 in
Product Information
- Brand Shepherd Caster
- MFR # PRE40273ZN-3R
- Zoro # G7808029
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4 3/4 in |
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Stem Dia. | 7/16 in |
Stem Length | 1-3/8 in |
Mounting Height | 4-3/4 in |
Caster Stem Size | 7/16 in x 1 3/8 in |
Description
NSF-Listed Sanitary Plate Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK7 (55ET76)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Polyester, Yellow (1DNL7)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (PSQ40121ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 90 lb (PSQ20112ZN-3R)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S620-GFNB)
- Shepherd Caster Casters