Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # PRE40273ZN-3E
Zoro # G7808467
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Overall Height 4 3/4 in
- Wheel Dia. 4 in
Product Information
- Brand Shepherd Caster
- MFR # PRE40273ZN-3E
- Zoro # G7808467
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4 3/4 in |
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Stem Dia. | 7/16 in |
Stem Length | 1-3/8 in |
Mounting Height | 4-3/4 in |
Caster Stem Size | 7/16 in x 1 3/8 in |
Description
NSF-Listed Sanitary Plate Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Frame Finish, Yes Non-Marking, 1 in Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER1BS1011)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20108ZN-3E)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- Shepherd Caster Plate Casters