Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # PRE40748ZN-MNT
Zoro # G7808808
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Overall Height 4 3/4 in
- Wheel Dia. 4 in
Product Information
- Brand Shepherd Caster
- MFR # PRE40748ZN-MNT
- Zoro # G7808808
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4 3/4 in |
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Stem Dia. | 1/2 in |
Mounting Height | 4-3/4 in |
Stem Length | 1-1/2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Thread Size | 13UNC |
Description
NSF-Listed Sanitary Plate Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25R-UY060KP-14)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- WERNER 12 ft Fiberglass Twin Stepladder (T7412)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 225 lb (PRQ30124ZN-3H)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30120ZN-3RB)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40120ZN-MNTB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30120ZN-TPR33(GG))
- MAPP CASTER 6"X2" Polyolefin Rigid Caster - 700 Lbs Capacity (146PO620R)
- Shepherd Caster Casters